Motion
QD12/8V71.00

GATES RUBBER CO
QD12/8V71.00

Super HC® QD® 7877-2710 Sheave -
Mi Item #04399292
MFR #QD12/8V71.00
Price$71,259.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD12/8V71.00

Super HC® QD® 7877-2710 Sheave -
Mi Item #04399292
MFR #QD12/8V71.00

Mfr description
12/8V71.00 X 12" BORE
  • Gates QD, or "Quick Disconnect", sheaves are designed for easy, convenient use with your Super HC® and Super HC® PowerBand® belts.
  • Full split in bushing allows for easy installation and removal
  • Narrower sheave design is precision manufactured, static balanced, and transmits higher horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,259.72/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    71.0000 in
  • Weight
    2002 lbs

Details

  • Additional Details
    Use with Super HC and Super HC PowerBand belts.
  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Manufacturer Catalog Number
    7877-2710
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053107234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)