Motion
LRT6810
Inner Ring - 6 mm Bore, 9 mm OD
MI ITEM #04399454
MFR #LRT6810
List Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 9 mm OD
MI ITEM #04399454
MFR #LRT6810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.71/each for your price

Overview

Mfr description
LRT6810 INNER RACE

Specifications

  • Bore Diameter
    6 mm
  • Outside Diameter
    9 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    3960 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT6810
  • Max Rpm
    50000 rpm
  • Overall Width
    10 mm
  • Static Load Capacity
    3420 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT6810 is a needle roller bearing inner ring with a 6 mm bore diameter, 9 mm outside diameter, and 10 mm overall width, suitable for miniature needle roller bearing applications in precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought