Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
80-VBA10A-F02GN

Tankless Series Booster Regulator - G Inlet Port, G Outlet Thread
MI ITEM #04399504
MFR #80-VBA10A-F02GN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80-VBA10A-F02GN

Specifications

  • Body Size
    10A
  • Knob Type
    Handle
  • Weight
    2.22 lbs
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text