Motion
87 01 250

KNIPEX
87 01 250

Cobra® Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #04399589
MFR #87 01 250
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 01 250

Cobra® Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #04399589
MFR #87 01 250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.60/each

Specifications

Dimensions

  • Height
    3/4 in.
  • Jaw Length
    1.2969 in
  • Jaw Thickness
    15/64 in
  • Length
    9 13/16 in.
  • Maximum Jaw Opening
    2.0000 in
  • Overall Length
    10 in.
  • Tip Thickness
    5/16 in
  • Weight
    0.745
  • Width
    1 15/16 in.

Details

  • Adjustment Type
    Self-Adjusting
  • Blade Finish
    Polished jaws
  • Color
    Red
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Includes Cutter
    Cutter Not Included
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221003128
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 3/4 in.
  • Number Of Positions
    25
  • UPC_NO
    843221003128

Overview

Mfr description
87 01 250 COBRA WATER PUMP PLIERS
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Pinch guard prevents operators' fingers being pinched.
  • 25 adjustment positions.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought