Motion
HB-M5-QS-4
HB-M5-QS-4 VALVE 153445
Mi Item #04399593
MFR #HB-M5-QS-4
Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HB-M5-QS-4 VALVE 153445
Mi Item #04399593
MFR #HB-M5-QS-4

Mfr description
HB-M5-QS-4 VALVE 153445
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.95/each

Specifications

Details

  • Action
    Non Return
  • Ambient Temperature Range
    32 to 140 °F, 0 to 60 °C
  • Body Material
    Brass, Nickel-Plated
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    -1 to 10 bar, -14.5 to 145 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Port Connection Type
    Push to Connect
  • Standards Met
    RoHS
  • Valve Function
    Non Return Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)