Motion
31-2X10FT

3M
31-2X10FT

Scotch® Non-repulpable Splicing Tape - 2.0000 in, 50.80 mm Width, 60 mil, 1.52 mm Thickness, 8.5 ft, 2.6 m lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #04399640
MFR #31-2X10FT
Price$104.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31-2X10FT

Scotch® Non-repulpable Splicing Tape - 2.0000 in, 50.80 mm Width, 60 mil, 1.52 mm Thickness, 8.5 ft, 2.6 m lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #04399640
MFR #31-2X10FT

Mfr description
05112857150 #31 2"X10' MINING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flame-retardant, mastic adhesive has a self-healing property that keeps out moisture
  • Abrasion-resistant, flexible, heavy-duty backing is ideal for repairing jackets on mining cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.24/each

Specifications

Dimensions

  • Length
    8.5 ft, 2.6 m
  • Tensile Strength
    2400
  • Thickness
    60 mil, 1.52 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Stock Number
    80611437502
  • Manufacturer Upc Number
    00051128571507
  • Operating Temperature Range
    0 °C to 105 °C
  • UPC_NO
    00051128571507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)