Motion
OFCD-27-BN-10-BN-10-V-14

HYDAC CORP
OFCD-27-BN-10-BN-10-V-14

02088967 Portable Offline Filtration System - 10 micron Filter Rating, 3 gpm Max Flow Rate, 10000 sus Max Viscosity
Mi Item #04399661
MFR #OFCD-27-BN-10-BN-10-V-14
Price$7,973.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OFCD-27-BN-10-BN-10-V-14

02088967 Portable Offline Filtration System - 10 micron Filter Rating, 3 gpm Max Flow Rate, 10000 sus Max Viscosity
Mi Item #04399661
MFR #OFCD-27-BN-10-BN-10-V-14

Mfr description
OFCD-27-BN10-BN10-V-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,973.45/each

Specifications

Dimensions

  • Element Length
    27 in
  • Overall Height
    873 mm
  • Overall Length
    674 mm
  • Overall Width
    394 mm

Details

  • Body Material
    Steel
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Fluid Comp
    Hydraulic Fluid
  • Max Operating Temperature
    +150 °F
  • Maximum Flow Rate
    3 gpm
  • Maximum Viscosity
    10000 sus
  • Min Operating Temperature
    -20 °F
  • Offline Filter Type
    Cart
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)