Motion
EZ250030

3M
EZ250030

3M™ Scotch-Weld™ PUR Adhesive EZ250030, Off-White, 1/10 Gallon Cartidge, 5/case
MI ITEM #04399677
MFR #EZ250030
Price$97.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
EZ250030

3M™ Scotch-Weld™ PUR Adhesive EZ250030, Off-White, 1/10 Gallon Cartidge, 5/case
MI ITEM #04399677
MFR #EZ250030

Mfr description
23541 SCOTCH-WELD POLYURETHANE REACTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast 30 seconds set time for fast-paced processes and productivity
  • Creates high-strength bonds that are plasticizer resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.37/each

Specifications

Dimensions

  • Package Size
    0.1 gal (US)

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051115235412
  • Material Comp
    Wood
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051115235412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)