Motion
SS304-A100
SS304-A100 1 in. Size Stainless Steel Part A Male Adapter x Female NPT
MI ITEM #04399703
MFR #SS304-A100
Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-A100 1 in. Size Stainless Steel Part A Male Adapter x Female NPT
MI ITEM #04399703
MFR #SS304-A100

Mfr description
SS304-A-100 CAM LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.67/each

Specifications

Dimensions

  • Size
    1

Details

  • Manufacturer Upc Number
    822353125687
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125687
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)