Motion
83217
Duct Tape - 96 mm Wide, 54.8 m Long, Silver Color, Tensile Strength: 20 in-lbs
MI ITEM #04399810
MFR #83217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 96 mm Wide, 54.8 m Long, Silver Color, Tensile Strength: 20 in-lbs
MI ITEM #04399810
MFR #83217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC36 SLV 96MMX54.8M IPG-IPG 12

Specifications

  • Width
    96 mm
  • Length
    54.8 m
  • Color
    Silver
  • Backing Material
    Polyethylene
  • Tensile Strength
    20 in
  • Adhesion Strength
    50 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    0.28 mm
  • Elongation at Break
    18 %
  • UPC_NO
    50077922832175
  • Operating Temperature Range
    +32 to +180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text