Motion
205130
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 3/8", Button Head, Hex Drive, Diameter: 5/16"
MI ITEM #04399843
MFR #205130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 3/8", Button Head, Hex Drive, Diameter: 5/16"
MI ITEM #04399843
MFR #205130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205130 5/16-18 X 3/8 BHCS NYLOCK

Specifications

  • Diameter
  • Length
  • Head Style
    Button
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835, IFI 124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought