Motion
3043006
3043006
MI ITEM #04399866
MFR #3043006
List Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3043006
MI ITEM #04399866
MFR #3043006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.65/each for your price

Overview

Mfr description
3043006 9/16" AUGER BIT, 17", 7/16"

Specifications

  • Drill Bit Size
    9/16 in
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721105479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought