Motion
3043007
3043007
MI ITEM #04399867
MFR #3043007
List Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3043007
MI ITEM #04399867
MFR #3043007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.68/each for your price

Overview

Mfr description
3043007 5/8" AUGER BIT, 17", 7/16"

Specifications

  • Drill Bit Size
    5/8 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    1
  • Finish Coating
    Uncoated
  • Series
    WeldTec
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721105486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought