Motion
3043013
3043013
MI ITEM #04399873
MFR #3043013
Your Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3043013
MI ITEM #04399873
MFR #3043013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.32/each(List $71.66)

Overview

Mfr description
3043013 1" AUGER BIT, 17", 7/16" HE

Specifications

  • Drill Bit Size
    1 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    1
  • Finish Coating
    Uncoated
  • Series
    WeldTec
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721105547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought