Motion
Heat-Flex® GN 1.5 in x 12 ft

FLEXAUST INC
Heat-Flex® GN 1.5 in x 12 ft

Ducting Hose - 1.500 in ID, 12 ft Length, Double-ply black neoprene coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
Mi Item #04399936
MFR #Heat-Flex® GN 1.5 in x 12 ft
Price$11.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® GN 1.5 in x 12 ft

Ducting Hose - 1.500 in ID, 12 ft Length, Double-ply black neoprene coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
Mi Item #04399936
MFR #Heat-Flex® GN 1.5 in x 12 ft

Mfr description
2900150012 1-1/2" ID X12' GN 2-PLY
  • Offers higher temperature characteristics than traditional neoprene hoses
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
  • Non-kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/ft

Specifications

Dimensions

  • Closed Bend Radius
    1.200 in
  • Inside Diameter
    1.500 in
  • Length
    12 ft
  • Weight
    0.17 lbs/ft

Details

  • Application
    Heater, A/C Ventilation, Aerospace, Brake Ducting, Cold Air Supply, Defroster/Heater, Diesel/Engine Exhaust, Limo A/C Duct, Plastic Bag Machines, Safety Equipment, Smoke Ejectors, Transmission Cooling, Ventilation
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    3.7:1
  • Construction
    Double-ply black neoprene coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2900150012
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External Filament Fiberglass Cord
  • Series
    Heat-Flex® GN
  • Technical Data Sheet
  • Temperature Range
    -40 to 300 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)