Motion
78072727927

NORTON ABRASIVES
78072727927

40 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #04400326
MFR #78072727927
Your Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727927

40 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #04400326
MFR #78072727927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.52/each(List $4.72)

Overview

Mfr description
78072727927 3X21 40 GRIT A/O BELT

Specifications

  • Application
    Portable Grinding, Rust Removal
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Material
    Heavy Cotton, Polycotton
  • Backing Weight
    X
  • Grade
    Extra Coarse
  • Product Types
    Cloth Portable Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text