Motion
78072727936

NORTON ABRASIVES
78072727936

Coated Sanding Belt - 50 Grit, Aluminum Oxide Material, 24 in Belt Length, 3 in Belt Width
MI ITEM #04400329
MFR #78072727936
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727936

Coated Sanding Belt - 50 Grit, Aluminum Oxide Material, 24 in Belt Length, 3 in Belt Width
MI ITEM #04400329
MFR #78072727936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
78072727936 3X24 50 GRIT A/O BELT

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072727936
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text