Motion
78072727944

NORTON ABRASIVES
78072727944

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04400331
MFR #78072727944
Your Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727944

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04400331
MFR #78072727944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.96/each(List $7.17)

Overview

Mfr description
78072727944 4X24 80 GRIT A/O BELT

Specifications

  • Application
    Deburring
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Backing Weight
    X
  • Grade
    Medium
  • UPC_NO
    78072727944
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text