Motion
78072727945

NORTON ABRASIVES
78072727945

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04400332
MFR #78072727945
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727945

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04400332
MFR #78072727945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
78072727945 4X24 60 GRIT A/O BELT

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072727945
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text