Motion
CDC-10.00

PCI
CDC-10.00

Crowned Cam Follower - CDC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04400338
MFR #CDC-10.00
List Price$15,951.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-10.00

Crowned Cam Follower - CDC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04400338
MFR #CDC-10.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,951.39/each for your price

Overview

Mfr description
CDC-10.00 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    260700 lbf
  • Radial Static Load Capacity
    424800 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    CDC
  • Technical Specifications
  • UPC_NO
    841946100016
  • Weight
    135.42 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text