Motion
CDC-9.00

PCI
CDC-9.00

Crowned Cam Follower - CDC Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04400347
MFR #CDC-9.00
Price$12,140.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-9.00

Crowned Cam Follower - CDC Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04400347
MFR #CDC-9.00

Mfr description
CDC-9.00 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,140.89/each

Specifications

Dimensions

  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in
  • Stud Diameter  
    3.7500 in
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Weight
    102.04 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    210600 lbf
  • Radial Static Load Capacity
    337200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDC
  • Technical Specifications
  • UPC_NO
    841946100146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)