Motion
CDCY-10.00

PCI
CDCY-10.00

Crowned Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400352
MFR #CDCY-10.00
List Price$9,969.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-10.00

Crowned Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400352
MFR #CDCY-10.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,969.63/each for your price

Overview

Mfr description
CDCY-10.00 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    5.5000 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    260700 lbf
  • Radial Static Load Capacity
    424800 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Lip
  • Technical Specifications
  • Series
    CDCY
  • UPC_NO
    841946100214
  • Weight
    80.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text