Motion
CDCY-3.00

PCI
CDCY-3.00

Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #04400353
MFR #CDCY-3.00
Price$267.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-3.00

Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #04400353
MFR #CDCY-3.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    27600 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CDCY
  • Technical Specifications
  • UPC_NO
    841946100269

Overview

Mfr description
CDCY-3.00 CROWNED DCB ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text