Motion
CDCY-3.25

PCI
CDCY-3.25

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400354
MFR #CDCY-3.25
Price$349.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-3.25

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400354
MFR #CDCY-3.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8130 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    3.28 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    27600 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDCY
  • Technical Specifications
  • UPC_NO
    841946100276

Overview

Mfr description
CDCY-3.25 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text