Motion
CDCY-3.50

PCI
CDCY-3.50

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400355
MFR #CDCY-3.50
Price$468.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-3.50

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400355
MFR #CDCY-3.50

Mfr description
CDCY-3.50 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0630 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Weight
    4.15 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    50100 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDCY
  • Technical Specifications
  • UPC_NO
    841946100283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)