Motion
CDCY-7.00

PCI
CDCY-7.00

Crowned Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400359
MFR #CDCY-7.00
Price$4,534.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-7.00

Crowned Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400359
MFR #CDCY-7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,534.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Overall Width
    3.8750 in
  • Roller Diameter  
    7.0000 in
  • Roller Width  
    3.7500 in
  • Weight
    29.66 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    132400 lbf
  • Radial Static Load Capacity
    204800 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDCY
  • Technical Specifications
  • UPC_NO
    841946100320

Overview

Mfr description
CDCY-7.00 CROWNED DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text