Motion
PDC-10.00

PCI
PDC-10.00

Flat Cam Follower - PDC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04400362
MFR #PDC-10.00
Price$16,104.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDC-10.00

Flat Cam Follower - PDC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04400362
MFR #PDC-10.00

Mfr description
PDC-10.00 CAM FOLLOWER
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,104.77/each

Specifications

Dimensions

  • Roller Diameter  
    10.0000 in
  • Roller Width  
    5.2500 in
  • Stud Diameter  
    3.5000 in
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Weight
    136.68 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    260700 lbf
  • Radial Static Load Capacity
    424800 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDC
  • Technical Specifications
  • UPC_NO
    841946104595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)