Motion
PDCY-3.00

PCI
PDCY-3.00

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #04400377
MFR #PDCY-3.00
Price$224.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-3.00

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #04400377
MFR #PDCY-3.00

Mfr description
PDCY-3.00 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    27600 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PDCY
  • Technical Specifications
  • UPC_NO
    841946104847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)