Motion
PDCY-3.25

PCI
PDCY-3.25

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400378
MFR #PDCY-3.25
Price$315.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-3.25

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400378
MFR #PDCY-3.25

Mfr description
PDCY-3.25 CAM FOLLOWER
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8130 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    3.29 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    27600 lbf
  • Radial Static Load Capacity
    27600 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCY
  • Technical Specifications
  • UPC_NO
    841946104854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)