Motion
PDCY-4.00

PCI
PDCY-4.00

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400380
MFR #PDCY-4.00
Price$314.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-4.00

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #04400380
MFR #PDCY-4.00

Mfr description
PDCY-4.00 CAM FOLLOWER
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Width
    2.3130 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    6.14 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    47200 lbf
  • Radial Static Load Capacity
    47200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCY
  • Technical Specifications
  • UPC_NO
    841946104878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)