Motion
PDCY-7.00

PCI
PDCY-7.00

Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400383
MFR #PDCY-7.00
List Price$4,035.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-7.00

Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400383
MFR #PDCY-7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,035.83/each for your price

Overview

Mfr description
PDCY-7.00 CAM FOLLOWER
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    3.8750 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    132400 lbf
  • Radial Static Load Capacity
    132400 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Lip
  • Technical Specifications
  • Series
    PDCY
  • UPC_NO
    841946104908
  • Weight
    29.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text