Motion
PDCY-9.00

PCI
PDCY-9.00

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7550 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400385
MFR #PDCY-9.00
Price$7,707.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-9.00

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7550 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04400385
MFR #PDCY-9.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,707.53/each

Specifications

Dimensions

  • Bore Diameter  
    3.7550 in
  • Overall Width
    5.0000 in
  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in
  • Weight
    60.53 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    210600 lbf
  • Radial Static Load Capacity
    210600 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCY
  • Technical Specifications
  • UPC_NO
    841946104922

Overview

Mfr description
PDCY-9.00 CAM FOLLOWER
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text