Motion
2-91-25609-76-1DHDLFF

CASTER CONCEPTS INC
2-91-25609-76-1DHDLFF

Medium Heavy Duty Pneumatic Swivel Caster - 7260 lb Capacity, 25 in Dia., 25 x 6.00 Tire Size
MI ITEM #04400498
MFR #2-91-25609-76-1DHDLFF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
2-91-25609-76-1DHDLFF

Medium Heavy Duty Pneumatic Swivel Caster - 7260 lb Capacity, 25 in Dia., 25 x 6.00 Tire Size
MI ITEM #04400498
MFR #2-91-25609-76-1DHDLFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Face Width
    6 in
  • Leg Size
    1/2 x 4 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    28.7500 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Swivel Lead Length  
    2-1/4 to 4 in
  • Tire Size
    25 x 6.00
  • Weight
    143.00 lbs
  • Wheel Diameter
    25 in

Details

  • Additional Details
    Heavy-Duty Demountable Foam Filled
  • Bearing ID
    1-1/4 in
  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Swivel
  • Load Capacity
    7260 lbs
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Heavy-Duty Demountable Foam Filled
  • Wheel Bearing Type
    Precision Tapered
  • Wheel Type
    Pneumatic

Overview

Mfr description
2-91-25609-76-1DHDLFF 2-91-25609-76-1 C/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought