Overview
Mfr description
IDWC135DF-12000 SERVICE KIT, 12,000 HR
- Heatless air dryer series ID
- Compact and light weight
- Operating pressure: 0.3 to 1.0MPa
- Inlet air temperature: 5 to 50C
Specifications
- Weight40.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data