Specifications
Dimensions
- Display Outside Diameter2 in
- Weight1.94 lbs
Details
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Scale Graduation0 MPa, 0 psi
- Thread Connection1/4 NPT w/ Female M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)