Motion
JSCV34
Combination Wrench - Imperial, Black Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-1/8 in
MI ITEM #04401744
MFR #JSCV34
Price$84.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-1/8 in
MI ITEM #04401744
MFR #JSCV34

Mfr description
JSCV34 WRENCH COMBO REV SPL 1-1/16 #34
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.35/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Wrench Size  
    1-1/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    2-1/4 in
  • Open End Wrench Size  
    1-1/16 in
  • Overall Length  
    14-1/8 in
  • Weight
    1.45 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679972646
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)