1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
19-KFEA-75
1" Inlet, 1-1/4" Outlet, High Pressure Safety Valve 75 Max psi, Bronze
MI ITEM #
04401871
MFR #
19-KFEA-75
Price
$998.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 19-KFEA-75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
19-KFEA-75
1" Inlet, 1-1/4" Outlet, High Pressure Safety Valve 75 Max psi, Bronze
MI ITEM #
04401871
MFR #
19-KFEA-75
Mfr description
19KFEA-75 1 X 1-1/4 P/R VALVE 75#
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$998
.90
/each
Add to Cart
Specifications
Dimensions
Inlet size
1 in
Outlet Size
1-1/4 in
Details
Capacity
1403 lb/hr
Material
Bronze
Maximum Operating Pressure
75 psi
Product Types
High Pressure Safety
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items