Motion
712000
Oil Seal - Solid, 3.000 in Shaft Dia., 5.764 in OD, 0.413 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #04401882
MFR #712000
Price$144.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.000 in Shaft Dia., 5.764 in OD, 0.413 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #04401882
MFR #712000

Mfr description
712000 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.65/each

Specifications

Dimensions

  • Outside Diameter
    5.764 in
  • Overall Width
    0.413 in
  • Shaft Diameter
    3.000 in

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893500539
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)