Motion
99227
Redi Sleeve - 0.3130 in Width, Stainless steel Material
MI ITEM #04401890
MFR #99227
Your Price$125.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.3130 in Width, Stainless steel Material
MI ITEM #04401890
MFR #99227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.76/each(List $137.84)

Overview

Mfr description
99227 REDI-SLEEVE

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.3130 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.4380 in
  • Outside Diameter
    2.5310 in
  • Shaft Diameter
    57.12 to 57.27 mm
  • Overall Width
    0.4380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text