Motion
99313
Redi Sleeve - 3.150 in Shaft Dia., 0.750 in Width
Mi Item #04401894
MFR #99313
Price$102.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.150 in Shaft Dia., 0.750 in Width
Mi Item #04401894
MFR #99313

Mfr description
99313 REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/each

Specifications

Dimensions

  • Shaft Diameter
    3.150 in
  • Width on Shaft
    0.750 in
  • Width Overall Width For Speedi Slv
    0.886 in

Details

  • Manufacturer Upc Number
    053893524498
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)