Motion
99351
Redi Sleeve - 3.546 in Shaft Dia., 0.710 in Width
MI ITEM #04401896
MFR #99351
Price$137.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.546 in Shaft Dia., 0.710 in Width
MI ITEM #04401896
MFR #99351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.17/each

Specifications

Dimensions

  • Shaft Diameter
    3.546 in
  • Width on Shaft
    0.710 in
  • Width Overall Width For Speedi Slv
    0.906 in

Details

  • Manufacturer Upc Number
    053893524726
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524726

Overview

Mfr description
99351 REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought