Motion
3 B 380 E
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 38.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #04402006
MFR #3 B 380 E
Price$2,278.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 38.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #04402006
MFR #3 B 380 E

Mfr description
3 B 380 E CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.31/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.8750 to 3.3125 in
  • Face Width  
    2.5000 in
  • Length Through Bore  
    2.625 in
  • Outside Diameter  
    38.3500 in
  • Overall Width
    2 1/2 in
  • Pitch Diameter
    38 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    38.35 in
  • Storage Dimension Width
    38.35
  • Weight
    104.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950113104
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    D
  • UPC_NO
    697950113104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)