Motion
CF 1 B BULK

MCGILL
CF 1 B BULK

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Open, Chrome Steel Material
Mi Item #04402441
MFR #CF 1 B BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CF 1 B BULK

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Open, Chrome Steel Material
Mi Item #04402441
MFR #CF 1 B BULK

Mfr description
CF 1 B BULK CAM FOLLOWER - W/HEX HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    726166124724
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166124724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)