Overview
Mfr description
620602 C/R AIR DRYER
- Volts:12 volts
- Watts:75 watts
- Inlet Port:1/2 inch NPT
- Outlet Port:1/2 inch NPT
- Control Port:1/4 inch NPT
Specifications
- Manufacturer Upc Number085311314053
- UPC_NO085311314053
- Weight20.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data