Motion
2MMV9308HXVVDUL A4517

TIMKEN (FAFNIR)
2MMV9308HXVVDUL A4517

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #04402533
MFR #2MMV9308HXVVDUL A4517
Price$2,356.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9308HXVVDUL A4517

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #04402533
MFR #2MMV9308HXVVDUL A4517

Mfr description
2MMV9308HXVVDULA4517 SUPER-PRECISION BAL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,356.68/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9308HXVVDULA4517 SUPER-PRECISION BAL
  • Manufacturer Upc Number
    087796301856
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10700 N, 2405.46 lbf
  • Radial Static Load Capacity
    6005 N, 1350 lbf
  • Series
    9300HX
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796301856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)