Motion
M9107NPP C2 E9147

TIMKEN (FAFNIR)
M9107NPP C2 E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #04402535
MFR #M9107NPP C2 E9147
Price$602.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
M9107NPP C2 E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #04402535
MFR #M9107NPP C2 E9147

Mfr description
M9107NPP C2 E9147 SUPER-PRECISION BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.66/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    M9107NPP C2 E9147 SUPER-PRECISION BALL B
  • Internal Clearance
    ABEC 3
  • Long Description
    The M9107NPP C2 E9147 is a 35 mm bore radial/deep groove ball bearing with 62 mm OD, 14 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    M9107NPP C2 E9147
  • Manufacturer Upc Number
    087796069497
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)