Motion
K060400
FleetRunner® 85528709 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 40.69 in OAL, Standard Series
MI ITEM #04402624
MFR #K060400
Your Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85528709 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 40.69 in OAL, Standard Series
MI ITEM #04402624
MFR #K060400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.33/each(List $44.16)

Overview

Mfr description
K060400 AUTOMOTIVE SERPENTINE BELT

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.807 in
  • Overall Length
    40.69 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.24 lbs
  • Rib Width
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought