Overview
Mfr description
K080842 AUTOMOTIVE SERPENTINE BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs8
- Top Width1.087 in
- Overall Length84.79 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.64 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data