Motion
2012-50MM
Taper Locking Bushing - 2012 Series, 50 mm Bore, 14 mm x 3.8 mm Keyway, Cast Iron Material
MI ITEM #04402644
MFR #2012-50MM
Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 2012 Series, 50 mm Bore, 14 mm x 3.8 mm Keyway, Cast Iron Material
MI ITEM #04402644
MFR #2012-50MM

Mfr description
2012 50MM TAPER-LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.66/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    50 mm
  • Bushing Size
    2012
  • Keyway Size
    14 mm x 3.8 mm
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    2.6250 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012-50MM
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)