Motion
2517-1.5/8

MASTERDRIVE INC
2517-1.5/8

Taper Locking Bushing - 2517 Series, 1.6250 in Bore, 3/8 x 3/16 Keyway, Cast Iron Material
Mi Item #04402647
MFR #2517-1.5/8
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2517-1.5/8

Taper Locking Bushing - 2517 Series, 1.6250 in Bore, 3/8 x 3/16 Keyway, Cast Iron Material
Mi Item #04402647
MFR #2517-1.5/8

Mfr description
2517 1-5/8 TAPER-LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.6250 in
  • Bushing Size
    2517
  • Keyway Size
    3/8 x 3/16
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    3.2500 in
  • Weight
    3 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)